Standard Mixing Stand Galvanized Under Shelf No Backsplash 30 L X 30 W X 24 H Over All

  • Mfr # MS30S30-STGX

  • Zoro # G508583705


product price: $528.99
/ea
Free Shipping & Returns

Key Features

Length
30 in
Height
24 in
Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS30S30-STGX
Zoro #
G508583705
UPC #
94902712369
Country of Origin
China

Dimensions

Length
30 in
Height
24 in
Width
30 in

Description

Elkay's line of Mixing Stands are specially built to withstand the wear and tear of daily food prep or equipment use while providing an organized, space saving method of storage. With the option of either a stainless steel or galvanized under shelf, this unit is designed to endure the consistent force applied by daily use. These mixing stands are NSF certified for all food service use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.