Standard Rethermalizer Pouch Basket Rack Type Sliding Lid Casters 26 L X 34 W X 30 H Over All

  • Mfr # RTB-14-SL-CS

  • Zoro # G508583774


product price:  $10,628.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Length
26 in
Height
30 in
Width
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTB-14-SL-CS
Zoro #
G508583774
UPC #
94902758978
Country of Origin
China

Dimensions

Length
26 in
Height
30 in
Width
26 in

Description

Elkay is proud to offer a line of durable, 16 gauge 300 series stainless steel rethermalizers built to meet your food service and hospitality needs. A staple in restaurants and other commercial venues, rathermalizers' constant water temperature keep food warm for hours and prevents overcooking. Simply set water to cooking temperature, place packaged food in specialized baskets, and serve whenever ready or needed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.