Standard Slant Rack, 21x20x12 H Over All, 0 Hole, #4 Finish Finish (Discontinued)
- Mfr # SLANT-21X
- Zoro # G8813478
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLANT-21X
Zoro #
G8813478
UPC #
094902734415
Country of Origin
China
Dimensions
Overall Length
21"
Overall Width
20"
Overall Height
12"
Details
Body Material
Stainless steel
Finish
#4 Finish
Number of Holes
0
Item
Standard Slant Rack,21x20x12 H Over All
Includes
Carries NSF certification for foodservice application.
Description
Standard Slant Rack,21x20x12 H Over All
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.