Zoro Homepage
This item is Discontinued.
Elkay Standard Slant Rack, 63x20x12 SLANT-63X

Standard Slant Rack, 63x20x12 (Discontinued)

  • Mfr # SLANT-63X
  • Zoro # G9377538
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLANT-63X
Zoro #
G9377538
UPC #
094902734439
Country of Origin
China

Dimensions

Overall Cabinet Width
63"
Overall Cabinet Height
12"

Details

Item
Standard Slant Rack,63x20x12
Material
300 Stainless Steel
Gauge
18 ga.
Cabinet Style
Wall Mounted Shelf
Assembled/Unassembled
Assembled
Cabinet Strength Rating
Industrial

Description

Standard Slant Rack,63x20x12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.