Zoro Homepage
This item is Discontinued.
Elkay Standard Slant Rack, 84x20x12 SLANT-84X

Standard Slant Rack, 84x20x12 (Discontinued)

  • Mfr # SLANT-84X
  • Zoro # G9377580
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLANT-84X
Zoro #
G9377580
UPC #
094902734446
Country of Origin
China

Dimensions

Overall Cabinet Width
84"
Overall Cabinet Height
12"

Details

Item
Standard Slant Rack,84x20x12
Material
300 Stainless Steel
Gauge
18 ga.
Assembled/Unassembled
Assembled
Cabinet Style
Wall Mounted Shelf
Cabinet Strength Rating
Industrial

Description

Standard Slant Rack,84x20x12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.