
Standard Wall Mounted Shelf With Pot Rack 60 L X 12 W X 10 H Over All
Mfr # SLW-S-60X
Zoro # G008461695
product price:Â $423.99
/ea
Free Shipping & Returns
Key Features
Width
60 in
Depth
60 in
Height
11.5 in
Material
Stainless Steel
Finish
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLW-S-60X
Zoro #
G008461695
UPC #
94902727790
Country of Origin
China
Dimensions
Width
60 in
Depth
60 in
Height
11.5 in
Details
Material
Stainless Steel
Finish
Stainless Steel
Includes
(2) Brackets
Description
Elkay is proud to offer a line of durable and dependable Pot Racks built to meet your every food service and hospitality need. Whether you need to hang two pans or ten, this line has an option that will fit your needs. Constructed from sturdy 18 gauge stainless steel and equipped with one or two individual rows, this line of pot racks will hold everything you need. These pot racks are NSF certified for all food service use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.