Standard Work Table Stainless Steel Under Shelf No Backsplash 24 L X 24 W X 36 H Over All

  • Mfr # WT24S24-STSX

  • Zoro # G008582536


product price: $428.99
/ea
Free Shipping & Returns

Key Features

Width
24 in
Workbench/Table Surface Material
Stainless Steel
Finish
Stainless Steel
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WT24S24-STSX
Zoro #
G008582536
UPC #
94902737119
Country of Origin
China

Dimensions

Width
24 in
Height
36 in
Length
24 in

Details

Workbench/Table Surface Material
Stainless Steel
Finish
Stainless Steel

Description

Elkay's line of Deluxe Work Tables are built to meet your every food service, hospitality, and commercial business need. Whether you are looking for a larger food prep surface, additional storage room, or simply more work area, this line of 16 gauge stainless steel tables are durable and feature cross bracing support or under shelf for added space and stability . As with all of Elkay's work tables, the Deluxe Series is NSF certified for all food service use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.