Zoro Homepage
This item is Discontinued.
Elkay StndrdWrkTbl, Crs Brc, No Bkspl, 72x24x36 WT24X72-STSX

StndrdWrkTbl, Crs Brc, No Bkspl, 72x24x36 (Discontinued)

  • Mfr # WT24X72-STSX
  • Zoro # G9378743
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WT24X72-STSX
Zoro #
G9378743
UPC #
094902735160
Country of Origin
China

Dimensions

Width
24 in
Height
36 in
Length
72 in

Details

Workbench/Table Surface Material
Stainless Steel
Gauge
16
Item
StndrdWrkTbl,Crs Brc,No Bkspl,72x24x36
Type
Tables & Stands

Description

StndrdWrkTbl,Crs Brc,No Bkspl,72x24x36

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.