Zoro Homepage

Strainer - Bright

  • Mfr # 160270508640

  • Zoro # G0328688


product price: $10.69
/ea

Key Features

Sub Category
Filters and Cartridges
Fits Brand
Elkay and Halsey Taylor
Material
Chrome Plated Brass
Size
1-1/2"
Finish
Chrome Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160270508640
Zoro #
G0328688
UPC #
094902309002
Country of Origin
Taiwan, Province of China

Dimensions

Size
1-1/2"
Overall Height
5 in
Overall Length
7 in
Overall Width
5 in

Details

Item
Strainer
Sub Category
Filters and Cartridges
Fits Brand
Elkay and Halsey Taylor
Material
Chrome Plated Brass
Finish
Chrome Plated
For Use With
Fountains and Water Coolers
Sub-Category
Filters and Cartridges
For Use With Mfr. Model Number
2501A, 4540, BFMR, EDF15R, OVL-II, RC
Includes
Strainer
Compatible Manufacturer Part Number
4540, BFMR, EDF15R, OVL-II, RC
Color
Silver
Product Category
Filters and Cartridges
Compatible Brand or Manufacturer
Elkay, Halsey Taylor

Description

We are always looking for ways to make great products even better. Superior quality and popular features allow our customers to find their perfect drinking solutions. Our products are ideal for medical facilities, schools and universities, office buildings, airports, shopping malls, sports arenas and other high-traffic venues, for both indoor and outdoor installations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.