Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Elkay Strdblt, SS, Floor Mnt, 1 Compt Scllry Sink, Floor Mount, 2 Hole, 36" x 24", Buffed Satin SS8136OF2

Strdblt, SS, Floor Mnt, 1 Compt Scllry Sink, Floor Mount, 2 Hole, 36" x 24", Buffed Satin (Discontinued)

  • Mfr # SS8136OF2
  • Zoro # G9371953
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS8136OF2
Zoro #
G9371953
UPC #
094902150819
Country of Origin
United States

Dimensions

Overall Length
39"
Overall Width
27.5"
Overall Height
44"
Bowl Depth
14"
Bowl Size
36" x 24"

Details

Mounting Type
Floor
Body Material
Stainless steel
Finish
Buffed Satin
Number of Holes
2
Item
Strdblt,SS,Floor Mnt,1 Compt Scllry Sink
No. of Bowls
1
Drain Opening
3.5

Description

Strdblt,SS,Floor Mnt,1 Compt Scllry Sink

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.