This item is Discontinued.

Elkay Surgeon Scrub Sink Kit 26" x 16.25", 1, 1, Wall Hung, 16 ga. 304 Stainless Steel EWSF13026KWSC

This item is Discontinued.

Elkay

Surgeon Scrub Sink Kit 26" x 16.25", 1, 1, Wall Hung, 16 ga. 304 Stainless Steel (Discontinued)

Mfr # EWSF13026KWSC
Zoro # G9379793
UPC # 094902012728
Country of Origin China
Category Utility Sinks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EWSF13026KWSC
Zoro #
G9379793
UPC #
094902012728
Country of Origin
China

Dimensions

Overall Height
38"
Overall Length
30"
Bowl Depth
11"
Overall Width
23"
Bowl Size
26" x 16.25"

Details

Mounting Type
Wall Hung
Material
16 ga. 304 Stainless Steel
Bowl Shape
Rectangle
Drain Opening
3-1/2"
Item
Surgeon Scrub Sink Kit
With Faucet / Without Faucet
With Faucet
Number of Holes
1
Finish
Buffed Satin
Body Material
Stainless steel
No. of Bowls
1
Includes
EWSF13026 sink, one LK394A spout, one LK18B drain

Description

Wall Hung 1 Bowl Surgeon Scrub Sink Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.