Transfer Bag, 1.75 mil Thick, LDPE, PK1000

  • Mfr # LABZ69RST

  • Zoro # G7469701


product price:  $75.15
/pk 1000, $0.08/ea
Free Shipping & Returns

Key Features

Material
LDPE
Color
Red
Legend
Biohazard
Strength Rating
Medium
Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LABZ69RST
Zoro #
G7469701
UPC #
654866040610
Country of Origin
Multiple

Dimensions

Height
9 in
Thickness
1.75 mil
Width
6 in
Overall Width
6 in
Overall Height
9 in

Details

Item
Specimen Transfer Bag
Material
LDPE
Color
Red
Legend
Biohazard
Strength Rating
Medium
Bags per Roll/Pack
1,000
Seal
Zipper
Product Type
Specimen Transfer Bag
Autoclavable
No
Standards
FDA, TAA Compliant
Includes
Removable Biohazard Symbol
Sterile/Non-Sterile
Non-Sterile
Closure Type
Zipper

Description

Specimen Transfer Bag, Thickness 1.75 mil, Color Red, Material LDPE, Overall Height 9 in, Product Type Specimen Transfer Bag, Overall Width 6 in, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Legend Biohazard, Closure Type Zipper, Strength Rating Medium, Bags per Roll/Pack 1,000, Standards FDA, TAA Compliant, Includes Removable Biohazard Symbol, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.