Transfer Bag, 1.8 mil Thick, LDPE, PK500

  • Mfr # LABA1318B

  • Zoro # G7469975


product price:  $209.99
/pk 500, $0.42/ea
Free Shipping & Returns

Key Features

Material
LDPE
Color
Clear
Legend
Biohazard
Strength Rating
Medium
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LABA1318B
Zoro #
G7469975
UPC #
654866040832
Country of Origin
Taiwan, Province of China

Dimensions

Height
18 in
Thickness
1.8 mil
Width
13 in
Overall Height
18 in
Overall Width
13 in

Details

Item
Specimen Transfer Bag
Material
LDPE
Color
Clear
Legend
Biohazard
Strength Rating
Medium
Seal
Adhesive
Bags per Roll/Pack
500
Product Type
Specimen Transfer Bag
Standards
FDA, TAA Compliant
Autoclavable
No
Sterile/Non-Sterile
Non-Sterile
Closure Type
Adhesive
Includes
Removable Biohazard Symbol

Description

Specimen Transfer Bag, Thickness 1.8 mil, Color Clear, Material LDPE, Overall Height 18 in, Product Type Specimen Transfer Bag, Overall Width 13 in, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Legend Biohazard, Closure Type Adhesive, Strength Rating Medium, Bags per Roll/Pack 500, Standards FDA, TAA Compliant, Includes Removable Biohazard Symbol, Package Quantity 500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.