Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tube - Poly 1/4" X 72"

  • Mfr # 56092C

  • Zoro # G0679271


product price: $9.79
/ea

Key Features

Fits Brand
Elkay and Halsey Taylor
Material
Flexible
Size
1/4" x 72"
For Use With Mfr. Model Number
BFMLR, EDFP19C, EDFP214, EDFP217, EDFPB, EFA, EFHA, EHFSA, EMABF, ESWA, EWA, EWCA, EZ, FD, HAC, HBW, HEW, HOF, HRF, HTHB-HAC, HVR, LFAE, LFDE, LMABF, LWAE, LZ, OVL-II, SCWT, SJ, SW, VRC, WC models, WM
For Use With
Most Water Coolers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56092C
Zoro #
G0679271
UPC #
094902266992
Country of Origin
United Kingdom

Dimensions

Size
1/4" x 72"
Length
72 in
Diameter
1/4 in
Overall Length
9 in
Overall Height
5 in
Tube Outside Diameter
1/4 in
Overall Width
7 in
Length (In.)
72

Details

Item
Poly Tube
Fits Brand
Elkay and Halsey Taylor
Material
Flexible
For Use With Mfr. Model Number
BFMLR, EDFP19C, EDFP214, EDFP217, EDFPB, EFA, EFHA, EHFSA, EMABF, ESWA, EWA, EWCA, EZ, FD, HAC, HBW, HEW, HOF, HRF, HTHB-HAC, HVR, LFAE, LFDE, LMABF, LWAE, LZ, OVL-II, SCWT, SJ, SW, VRC, WC models, WM
For Use With
Most Water Coolers
Includes
72 in Polytubing
Product Category
Repair Kits
Compatible Brand or Manufacturer
Elkay, Halsey Taylor
Color
Blue
Compatible Manufacturer Part Number
EDFP19C, EDFP214, EDFP217, EDFPB, EFA, EFHA, EHFSA, EMABF, ESWA, EWA, EWCA, EZ, FD, HAC, HBW, HEW, HOF, HRF, HTHB-HAC, HVR, LFAE, LFDE, LMABF, LWAE, LZ, OVL-II, SCWT, SJ, SW, VRC, WC Models, WM
Material of Construction
Flexible

Description

We are always looking for ways to make great products even better. Superior quality and popular features allow our customers to find their perfect drinking solutions. Our products are ideal for medical facilities, schools and universities, office buildings, airports, shopping malls, sports arenas and other high-traffic venues, for both indoor and outdoor installations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.