This item is Discontinued.

Elkay Twenty Gauge, 25"x21.25"x5.375", Single, Drop-In Mount, 0 Hole, 21" x 15.75", Brushed Satin GECR2521R0

Twenty Gauge, 25"x21.25"x5.375", Single, Drop-In Mount, 0 Hole, 21" x 15.75", Brushed Satin (Discontinued)

  • Mfr # GECR2521R0
  • Zoro # G8992903
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GECR2521R0
Zoro #
G8992903
UPC #
094902025896
Country of Origin
United States

Dimensions

Overall Length
25"
Overall Width
21.25"
Overall Height
5.375"
Bowl Depth
5.25"
Bowl Size
21" x 15.75"

Details

Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Brushed Satin
Number of Holes
0
Item
Twenty Gauge,25"x21.25"x5.375",Single
No. of Bowls
1
Drain Opening
3.5

Description

Twenty Gauge,25 In.x21.25 In.x5.375 In.,Single

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.