This item is Discontinued.

Elkay Twenty Gauge, SS, 33"x21.2", Drop-In Mount, 2 Hole, Left Bowl 14" x 15.75", Right Bowl 14" x 15.75" GECR33212

Twenty Gauge, SS, 33"x21.2", Drop-In Mount, 2 Hole, Left Bowl 14" x 15.75", Right Bowl 14" x 15.75" (Discontinued)

  • Mfr # GECR33212
  • Zoro # G8992879
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GECR33212
Zoro #
G8992879
UPC #
094902025971
Country of Origin
United States

Dimensions

Overall Length
33"
Overall Width
21.25"
Overall Height
5.375"
Bowl Depth
5.25" x 5.25"
Bowl Size
Left Bowl 14" x 15.75", Right Bowl 14" x 15.75"

Details

Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Brushed Satin
Number of Holes
2
Item
Twenty Gauge,SS,33"x21.2"
Drain Opening
3.5
No. of Bowls
2

Description

Twenty Gauge,SS,33 In.x21.2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.