Zoro Homepage

Undermount Mount, 1 Hole, Polished Satin Finish

  • Mfr # ECTRU30179RTFC

  • Zoro # G9125262


product price: $703.99
/ea
Free Shipping & Returns

Key Features

Overall Length
31-1/2 in
Mounting Type
Undermount
Body Material
Stainless Steel
Finish
Polished Satin
Overall Width
18-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECTRU30179RTFC
Zoro #
G9125262
UPC #
94902125312
Country of Origin
China

Dimensions

Overall Length
31-1/2 in
Overall Width
18-1/2 in
Overall Height
9 in
Bowl Depth
9 in
Minimum Cabinet Size
36 in
Bowl Length
30 in
Bowl Width
17 in

Details

Mounting Type
Undermount
Body Material
Stainless Steel
Finish
Polished Satin
Number of Holes
1
Gauge
18
Bowl Shape
Rectangular
No. of Bowls
1
Drain Opening
3-1/2 in
Product Style
Transitional
Drain Location
Rear Right

Description

The Elkay Crosstown collection offers a fresh take on the classic stainless steel sink, combining beauty, function and contemporary design. Tight corners and a flat bottom provide more space inside the sink bowl for stacking and cleaning dishes. The striking geometric shape makes a statement in any home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.