Sink, Undermount Mount, 0 Hole, Left Bowl 17.577" x 17.752", Right Bowl 11.494" x 16.787", Charcoal (Discontinued)
- Mfr # ELXHU3220RCH0
- Zoro # G8810133
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELXHU3220RCH0
Zoro #
G8810133
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
32.5"
Overall Width
20"
Overall Height
10"
Bowl Depth
10" x 10"
Bowl Size
Left Bowl 17.577" x 17.752", Right Bowl 11.494" x 16.787"
Width
20"
Length (In.)
32.50
Details
Mounting Type
Undermount
Body Material
Quartz
Finish
Charcoal
Number of Holes
0
Item
Sink
No. of Bowls
2
Drain Opening
3.5
Material
Quartz
Description
Sink,32.5x20x10 In.,60/40,Undr
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.