Kitchen Sink, Undermount Mount, Jubilee Finish

  • Mfr # ELXHU3322RJB0

  • Zoro # G5480752


product price:  $651.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Undermount
No. of Bowls
2
Material
Quartz
Width
22"
Length (In.)
33
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELXHU3322RJB0
Zoro #
G5480752
UPC #
94902113838
Country of Origin
United States

Dimensions

Width
22"
Length (In.)
33

Details

Mounting Type
Undermount
Finish
Jubilee
Item
Kitchen Sink
No. of Bowls
2
Material
Quartz

Description

Elkay Quartz 33" X 22" X 10" Double Bowl Undermount Kitchen Sink, Jubilee

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.