
Kitchen Sink, Undermount Mount, Jubilee Finish (Discontinued)
- Mfr # ELXU2522JB0
- Zoro # G5480445
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELXU2522JB0
Zoro #
G5480445
UPC #
94902113890
Country of Origin
United States
Dimensions
Width
18.5240"
Length (In.)
24.5960
Details
Mounting Type
Undermount
Finish
Jubilee
Item
Kitchen Sink
No. of Bowls
1
Material
Quartz
Description
Elkay Quartz 25" X 18.5" X 9.5" Single Bowl Undermount Kitchen Sink, Jubilee
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.