Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal 5-micron Sediment Prefilter 12-Pack

  • Mfr # PF5M_12PK

  • Zoro # G115891385


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Reduces
Sediment
Application
Retrofit Filter System
Standards
ANSI 372, ANSI 42, NSF 372 (Lead Free), NSF 42
Micron Rating
5 micron
Flow Rate
1.5 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PF5M_12PK
Zoro #
G115891385
UPC #
094902165141
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
13 1/4 in
Connection Size
1/4 in, 3/8 in

Details

Item
Water Prefilter
Reduces
Sediment
Application
Retrofit Filter System
Standards
ANSI 372, ANSI 42, NSF 372 (Lead Free), NSF 42
Micron Rating
5 micron
Flow Rate
1.5 gpm
Filter Media
Carbon
For Use With
Filters
Filter Design
Pre-Filter
Minimum Pressure
20 psi
Connection Type
Tube
Product Type
Pre-Filter
Maximum Temperature
100 Degrees F
Cartridge Media
Carbon
Filter Type
Sediment
Minimum Temperature
40 Degrees F
Maximum Pressure
105 psi

Description

Water filters provide cleaner, great tasting water for drinking fountains, water coolers and bottle fillers. All of our filters are made with activated carbon to improve taste and odor. Many also reduce contaminants such as lead. Elkay filters are easy to connect and are self-contained replaceable cartridges, limiting exposure to contaminated media.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.