Zoro Homepage

Universal Vandal-Resistant 1500 Gal. Filtration Kit

  • Mfr # EF1500VRBC

  • Zoro # G1459217


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Retrofit Filtration Systems
Microns
0.05
Flow Rate
1.5 gpm
Max. Pressure
105 psi
Reduces
Chlorine Taste and Odor, Lead, Particulates
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF1500VRBC
Zoro #
G1459217
UPC #
094902101040
Country of Origin
United States

Dimensions

Overall Depth
16 3/8 in
Overall Height
4 5/8 in
Overall Width
11 1/4 in
Depth
16 3/8 in
Height
4 5/8 in
Width
11 1/4 in
Connection Size
1/4 in, 3/8 in

Description

Provide filtered water where needed. Elkay universal filtration kits are an ideal solution for adding a filtration system to any non-filtered water cooler, fountain or bottle filling station. Universal filtration kits can be used on any brand.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.