Universal Vandal-Resistant 1500 Gal. Filtration Kit with Filter Status Monitor

  • Mfr # EF1500VRBMC

  • Zoro # G1459269


product price: $422.09
/ea
Free Shipping & Returns

Key Features

Sub-Category
Retrofit Filtration Systems
Microns
0.05
Flow Rate
1.5 gpm
Max. Pressure
105 psi
Filter Media
Carbon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF1500VRBMC
Zoro #
G1459269
UPC #
094902101057
Country of Origin
United States

Dimensions

Overall Height
4 5/8 in
Overall Depth
16 3/8 in
Overall Width
11 1/4 in
Height
4 5/8 in
Width
11 1/4 in
Connection Size
1/4 in, 3/8 in
Depth
16 3/8 in

Details

Sub-Category
Retrofit Filtration Systems
Item
Water Filter System
Microns
0.05
Flow Rate
1.5 gpm
Max. Pressure
105 psi
Filter Media
Carbon
Number of Cartridges Required
1
Includes
Filter Status Monitor, Mounting Box
With Valve/Without Valve
Without Valve
Reduces
Chlorine Taste and Odor, Lead, Particulates
Min. Pressure
20 psi
Service Life
1,500 gal
Application
Bottle Filling Stations, Fountains, Water Coolers
Max. Grain Capacity
0.05 Micron Pore Size
Cartridges Required
Mfr. No. 51299C
Max. Temp.
100 Degrees F
Connection
3/8 in NPT
Color
Silver
Housing Material
Stainless Steel
With Gauge/Without Gauge
With Gauge
Pressure Drop
2 to 5 psi
Standards
NSF 372, NSF 42, NSF 53
Includes Gauge
Yes
Connection Type
NPT
Minimum Temperature
40 Degrees F
Minimum Pressure
20 psi
Maximum Pressure
105 psi
Includes Valve
No
Maximum Temperature
105 Degrees F
Micron Rating
0.05 micron

Description

Provide filtered water where needed. Elkay universal filtration kits are an ideal solution for adding a filtration system to any non-filtered water cooler, fountain or bottle filling station. Universal filtration kits can be used on any brand.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.