
Universal Vandal-Resistant 3000 Gal. Filtration Kit with Filter Status Monitor
Mfr # EF3000VRBMC
Zoro # G513990734
product price: $368.09
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Standards
NSF 42, NSF 53
Compatible Brand or Manufacturer
Elkay
Product Type
Filtration Kit
For Use With
Cooler and Fountain Filters
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EF3000VRBMC
Zoro #
G513990734
UPC #
094902158655
Country of Origin
Taiwan, Province of China
Dimensions
Tube Outside Diameter
1/4 in
Overall Width
8 in
Depth
5 7/8 in
Overall Height
16 3/8 in
Width
8 in
Overall Depth
5 7/8 in
Connection Size
1/4 in, 3/8 in
Details
Item
Water Filter System
Material
Stainless Steel
Standards
NSF 42, NSF 53
Compatible Brand or Manufacturer
Elkay
Product Type
Filtration Kit
For Use With
Cooler and Fountain Filters
Maximum Flow Rate
1.5 gpm
Maximum Operating Pressure
105 psi
Flow Rate
1.5 gpm
Includes
20 gal Stainless Steel Mounting Box, Filter Status Monitor, WaterSentry Filter
Compatible Manufacturer Part Number
Universal
Product Category
Maintenance and Parts Kits
Maximum Pressure
105 psi
Service Life
3,000 gal
Housing Material
Stainless Steel
Reduces
Chlorine Taste and Odor, Lead, Particulates
Compatible Mfr. Model Number
Universal
Description
Provide filtered water where needed. Elkay universal filtration kits are an ideal solution for adding a filtration system to any non-filtered water cooler, fountain or bottle filling station. Universal filtration kits can be used on any brand.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.