Utility Sink 17 in x 17 in, 1, 0, Wall, Stainless Steel

  • Mfr # ESS4220R

  • Zoro # G6137909


product price:  $3,334.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Mounting Type
Wall
Material
Stainless Steel
Color
Silver
Overall Height
6 in
Overall Length
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ESS4220R
Zoro #
G6137909
UPC #
094902193557
Country of Origin
United States

Dimensions

Overall Height
6 in
Overall Length
42 in
Bowl Depth
6 in
Overall Width
20 in
Manufacturers Warranty Length
5 yr
Bowl Size
17 in x 17 in
Bowl Length
17 in
Bowl Width
17 in
Drain Opening Diameter
3 1/2 in

Details

Mounting Type
Wall
Material
Stainless Steel
Color
Silver
Bowl Shape
Square
Drain Opening
3 1/2 in
No. of Bowls
1
Back Splash
No
With Faucet / Without Faucet
Without Faucet
Number of Holes
0
Standards
ASME A112.19.3, BUY AMERICAN ACT, CSA B45.4
Gauge
14 ga
Item
Utility Sink
Side Splash
No
Includes
52JY8252JY8452JY8545ND4145ND44, Stainless Steel Support Brackets for Installation, Wall Hanger
Finish
Buffed Satin
ADA Compliant
Not ADA Compliant
Number of Stations
1
Ligature Resistant
No
ADA Compliance
No
Indoor/Outdoor Usage
Indoor
Includes Side Splash
Side Splash Not Included
Number of Faucet Holes
0
Includes Drain Pipe
Drain Pipe Not Included
Includes Back Splash
Back Splash Not Included
Series
Elkay Commercial
Includes Basket Strainer
Basket Strainer Not Included
Mounting Location - Faucet
Deck
Mounting Type - Sinks
Wall
Includes Installation Hardware
No
Sink Type
Utility
Includes Faucet
Faucet Not Included
Sink Material
Stainless Steel
Drainboard Location
Right Side
Number of Faucet Mounting Holes
0
Includes Hardware
Hardware Not Included
Faucet Mounting Location
Deck
CEC Compliant
Non CEC Compliant
Number of Bowls
1
Number of Faucets
0
Number of Drainboards
0

Description

Elkay has been a trusted name in stainless steel since 1920. We are proud to be America's No. 1 selling kitchen sink company. In addition, we offer prep, bar, bath and laundry sinks. Elkay commercial sinks can be found in public spaces such as classrooms, office buildings, health care facilities, parks and recreation areas and more. Available in ADA depths.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.