Utility Sink 22 in x 16 in, 1, 2, Wall, Stainless Steel

  • Mfr # ESS25202

  • Zoro # G6137927


product price: $2,106.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall
Material
Stainless Steel
Color
Silver
Overall Height
12 in
Overall Length
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESS25202
Zoro #
G6137927
UPC #
094902020785
Country of Origin
United States

Dimensions

Overall Height
12 in
Overall Length
25 in
Bowl Depth
12 in
Overall Width
19 1/2 in
Bowl Size
22 in x 16 in
Manufacturers Warranty Length
5 yr
Faucet Hole Dia.
1 1/2 in
Bowl Length
22 in
Bowl Width
16 in
Drain Opening Diameter
3 1/2 in

Details

Mounting Type
Wall
Material
Stainless Steel
Color
Silver
Bowl Shape
Rectangular
Drain Opening
3 1/2 in
Item
Utility Sink
Gauge
14 ga
No. of Bowls
1
Side Splash
No
Back Splash
No
Number of Holes
2
Standards
ASME A112.19.3, BUY AMERICAN ACT, CSA B45.4
With Faucet / Without Faucet
Without Faucet
Finish
Buffed Satin
Includes
Sink Includes Wall Hanger and Stainless Steel Support Brackets for Installation
ADA Compliant
Not ADA Compliant
ADA Compliance
No
Ligature Resistant
No
Number of Stations
1
Includes Installation Hardware
No
Sink Material
Stainless Steel
Series
Elkay Commercial
Includes Back Splash
Back Splash Not Included
Sink Type
Utility
Includes Faucet
Faucet Not Included
Mounting Location - Faucet
Deck
Includes Side Splash
Side Splash Not Included
Number of Faucet Holes
2
Includes Basket Strainer
Basket Strainer Not Included
Includes Drain Pipe
Drain Pipe Not Included
Mounting Type - Sinks
Wall
Indoor/Outdoor Usage
Indoor
Number of Bowls
1
Number of Faucets
0
CEC Compliant
Non CEC Compliant
Includes Hardware
Hardware Not Included
Number of Faucet Mounting Holes
2
Faucet Mounting Location
Deck
Drainboard Location
No Drainboard
Number of Drainboards
0

Description

Elkay has been a trusted name in stainless steel since 1920. We are proud to be America's No. 1 selling kitchen sink company. In addition, we offer prep, bar, bath and laundry sinks. Elkay commercial sinks can be found in public spaces such as classrooms, office buildings, health care facilities, parks and recreation areas and more. Available in ADA depths.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.