Shop ELKAY

Utility Sink Kit 20 1/16 in x 17 15/16 in, 1, 0, Floor Mount, 16 ga. 304 Stainless Steel

  • Mfr # EFS2523C
  • Zoro # G6138091

product price: 
$
1,893.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Floor Mount
Material
16 ga. 304 Stainless Steel
Color
Silver
Overall Height
8 in
Overall Length
25 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EFS2523C
Zoro #
G6138091
UPC #
094902015736
Country of Origin
United States

Dimensions

Overall Height
8 in
Overall Length
25 in
Bowl Depth
8 in
Overall Width
23 in
Manufacturers Warranty Length
5 yr
Bowl Size
20 1/16 in x 17 15/16 in
Bowl Width
18 in
Bowl Length
20 in
Work Surface Height
10 in
Wire Rope Length
25 in
Length
25 in

Details

Mounting Type
Floor Mount
Material
16 ga. 304 Stainless Steel
Color
Silver
Bowl Shape
Rectangular
Drain Opening
3 in
Standards
ASME A112.18.2, ASME A112.19.3, CSA B125.2, CSA B45.4
Includes
EFS2523 Sink, Wall Hanger, LK43 Drain
Gauge
16 ga
Side Splash
no
Item
Utility Sink Kit
No. of Bowls
1
Number of Holes
0
With Faucet / Without Faucet
Without Faucet
Back Splash
No
ADA Compliant
Not ADA Compliant
Finish
Buffed Satin
ADA Compliance
No
Number of Stations
1
Number of Faucet Holes
0
Includes Drain Pipe
Drain Pipe Included
Includes Faucet
Faucet Not Included
Mounting Location - Faucet
Deck
Drainboard Location
No Drainboard
Includes Side Splash
Side Splash Not Included
Indoor/Outdoor Usage
Indoor
Includes Work Table
No
Sink Base Type
Frame
Mounting Type - Sinks
Floor
Sink Material
Stainless Steel
Series
Elkay Commercial
Sink Type
Utility
Number of Drainboards
0
Includes Drainboard
No
Includes Back Splash
Back Splash Not Included
Includes Basket Strainer
Basket Strainer Included
Number of Faucet Mounting Holes
0
Faucet Mounting Location
Deck
CEC Compliant
Non CEC Compliant
Number of Faucets
0
Number of Bowls
1
Wire Color
Silver

Description

Elkay has been a trusted name in stainless steel since 1920. We are proud to be America's No. 1 selling kitchen sink company. In addition, we offer prep, bar, bath and laundry sinks. Elkay commercial sinks can be found in public spaces such as classrooms, office buildings, health care facilities, parks and recreation areas and more. Available in ADA depths.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.