Utility Sink Kit 22 in x 16 in, 1, 0, Wall, Stainless Steel

  • Mfr # ESS25200

  • Zoro # G6137936


product price:  $1,735.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall
Material
Stainless Steel
Color
Silver
Overall Height
12 in
Overall Length
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESS25200
Zoro #
G6137936
UPC #
094902020778
Country of Origin
United States

Dimensions

Overall Height
12 in
Overall Length
25 in
Bowl Depth
12 in
Overall Width
19 1/2 in
Bowl Size
22 in x 16 in
Manufacturers Warranty Length
5 yr
Back Splash Height
12 in
Bowl Width
16 in
Bowl Length
22 in
Drain Opening Diameter
3 1/2 in
Faucet Hole Diameter
1 1/2 in

Details

Mounting Type
Wall
Material
Stainless Steel
Color
Silver
Bowl Shape
Rectangular
Drain Opening
3 1/2 in
Number of Holes
0
Standards
ASME A112.19.3, CSA B45.4
Back Splash
No
No. of Bowls
1
Side Splash
No
Item
Utility Sink Kit
Gauge
14 ga
With Faucet / Without Faucet
Without Faucet
Includes
Sink, Faucet, Cast Iron, P-Trap
Finish
Buffed Satin
ADA Compliant
Not ADA Compliant
Number of Stations
1
ADA Compliance
No
Ligature Resistant
No
Sink Type
Utility
Includes Back Splash
Back Splash Included
Mounting Location - Faucet
Splash
Series
Elkay Commercial
Includes Basket Strainer
Basket Strainer Not Included
Includes Installation Hardware
No
Number of Faucet Holes
0
Includes Faucet
Faucet Not Included
Mounting Type - Sinks
Wall
Indoor/Outdoor Usage
Indoor
Sink Material
Stainless Steel
Includes Drain Pipe
Drain Pipe Not Included
Includes Side Splash
Side Splash Not Included
CEC Compliant
Non CEC Compliant
Drainboard Location
No Drainboard
Number of Bowls
1
Number of Faucet Mounting Holes
0
Faucet Mounting Location
Splash
Number of Faucets
0
Includes Hardware
Hardware Not Included
Number of Drainboards
0

Description

Elkay has been a trusted name in stainless steel since 1920. We are proud to be America's No. 1 selling kitchen sink company. In addition, we offer prep, bar, bath and laundry sinks. Elkay commercial sinks can be found in public spaces such as classrooms, office buildings, health care facilities, parks and recreation areas and more. Available in ADA depths.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.