Utility Sink Kit 22 in x 16 in, 1, 2, Wall, Stainless Steel

  • Mfr # ESS2520C

  • Zoro # G6137918


product price: $2,396.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall
Material
Stainless Steel
Color
Silver
Overall Height
12 in
Overall Length
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ESS2520C
Zoro #
G6137918
UPC #
094902020761
Country of Origin
United States

Dimensions

Overall Height
12 in
Overall Length
25 in
Bowl Depth
12 in
Overall Width
19 1/2 in
Manufacturers Warranty Length
5 yr
Bowl Size
22 in x 16 in
Faucet Hole Dia.
1 1/2 in
Bowl Length
22 in
Bowl Width
16 in
Faucet Hole Diameter
1 1/2 in
Drain Opening Diameter
3 1/2 in

Details

Mounting Type
Wall
Material
Stainless Steel
Color
Silver
Bowl Shape
Rectangular
Drain Opening
3 1/2 in
Standards
ASME A112.19.3, BUY AMERICAN ACT, CSA B45.4
Item
Utility Sink Kit
Back Splash
No
With Faucet / Without Faucet
With Faucet
Gauge
14 ga
Number of Holes
2
Faucet Mounting Centers
8 in
Side Splash
no
No. of Bowls
1
ADA Compliant
Not ADA Compliant
Finish
Buffed Satin
Faucet Operation
Dual Manual Handle
Includes
LK69C Faucet, LK173 Cast Iron P-Trap
Ligature Resistant
No
ADA Compliance
No
Number of Stations
1
Series
Elkay Commercial
Includes Drain Pipe
Drain Pipe Included
Faucet Body Material
Stainless Steel
Includes Installation Hardware
No
Includes Faucet
Faucet Included
Includes Back Splash
Back Splash Not Included
Mounting Type - Sinks
Wall
Mounting Location - Faucet
Splash
Number of Faucet Holes
2
Includes Basket Strainer
Basket Strainer Included
Sink Material
Stainless Steel
Includes Side Splash
Side Splash Not Included
Indoor/Outdoor Usage
Indoor
CEC Compliant
Non CEC Compliant
Includes Hardware
Hardware Not Included
Number of Drainboards
0
Faucet Mounting Location
Splash
Number of Bowls
1
Number of Faucet Mounting Holes
2
Sink Type
Utility
Drainboard Location
No Drainboard

Description

Elkay has been a trusted name in stainless steel since 1920. We are proud to be America's No. 1 selling kitchen sink company. In addition, we offer prep, bar, bath and laundry sinks. Elkay commercial sinks can be found in public spaces such as classrooms, office buildings, health care facilities, parks and recreation areas and more. Available in ADA depths.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.