Vandal Resistant Bottle Filling Stn w/ Bi-Lvl Integrl Soft Sides Fountain Filtered Non-Ref Stainless

  • Mfr # LZLMSN-EDFPVM217DK

  • Zoro # G314563854


product price:  $5,242.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

ADA Compliant
Yes
Includes Pet Bowl
No
Housing Material
Stainless Steel
Housing Color
Gray
Bubbler Finish
Chrome Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LZLMSN-EDFPVM217DK
Zoro #
G314563854
UPC #
-
Country of Origin
United States

Dimensions

Basin Width
12 1/8 in
Inlet Pipe Size
3/8 in
Manufacturer Warranty Length
1 yr
Overall Depth
38 1/2 in
Overall Height
34 5/8 in
Overall Width
19 3/8 in

Details

ADA Compliant
Yes
Item
Drinking Fountain with Bottle Filler
Includes Pet Bowl
No
Housing Material
Stainless Steel
Housing Color
Gray
Bubbler Finish
Chrome Plated
Bi-Level Field Adjustable
No
Fountain Actuation
Front Push Button
Vandal Resistant Features
Vandal Resistant Bubbler
Environment
Indoor
Housing Finish
Stainless Steel
Chiller Compatible
No
Standards
NSF/ANSI 401, NSF/ANSI 42 and 53
Bottle Dispenser Actuation
Side Push Button
Basin Material
Stainless Steel
Bubbler Material
Stainless Steel
Maximum Flow Rate
1 gpm
Station Type
Bi-Level Fountain, Bottle Filling Dispenser
Includes
Bottle Filler, Fountain, Frame
Power Source
No Electrical Required
Vandal Resistant
Yes
Refrigeration
Non-Refrigerated
Features
Ambient Water, Filtered, Includes Back Plate, Laminar Flow, New Offering
Includes Water Filter
Yes

Description

Constructed for use in high-traffic and boisterous environments, Elkay vandal-resistant filtered bottle filling stations are durable and built to last. Units are made of stainless steel, with brass vandal-resistant bubblers and push buttons, which activate the bottle filler.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.