Shop OASIS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Versacooler II Contactless Single Drinking Fountains, Refrigerated 8 Gph, Stainless Steel
- Mfr # 506029
- Zoro # G522935214
product price:Â
$
1,413.99
/ea
Key Features
Mounting Type
Wall mount
Indoor / Outdoor
Indoor
Material
Stainless Steel
Operation
Motion sensor
Finish
Stainless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 506029
- Zoro #
- G522935214
- UPC #
- 092026178719
- Country of Origin
- Mexico
- Mounting Type
- Wall mount
- Indoor / Outdoor
- Indoor
- Material
- Stainless Steel
- Operation
- Motion sensor
- Finish
- Stainless
- Item
- Drinking fountain
- Standards
- NSF safety listing, ADA Compliant, ANSI Compliant
Dimensions
- Width
- 18.5625 in
- Height
- 21.1875 in
Description
At Oasis Coolers, we design and manufacture dependable hydration solutions that deliver clean, chilled water wherever people gather. With over a century of innovation behind us, our water coolers, bottle fillers, and drinking fountains are built for durability, performance, and everyday reliability in commercial, educational, and healthcare environments. We focus on smart engineering and sustainable design to ensure long-lasting value and efficient operation. When you choose Oasis, you’re choosing proven quality, trusted expertise, and hydration solutions made to perform.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.