Vandal Resistant Classroom Bubbler, SS
Mfr # LKSSVR1141A
Zoro # G8997359
product price: $312.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Elkay
Material
Stainless Steel
Size
5-1/16" L x 1-15/16" W x 5-11/16" H
Finish
Stainless Steel
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LKSSVR1141A
Zoro #
G8997359
UPC #
094902403090
Country of Origin
Taiwan, Province of China
Dimensions
Size
5-1/16" L x 1-15/16" W x 5-11/16" H
Details
Item
Vandal Resistant Classroom Bubbler
Fits Brand
Elkay
Material
Stainless Steel
Finish
Stainless Steel
ADA Compliant
Yes
Standards
ADA and ICC A117.1, ASME A112.18.1/CSA B125.1, NSF 61, NSF 372 (lead free)
Faucet Operation
Push Button
Description
Vandal Resistant Classroom Bubbler,SS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.