Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vapor Hood 36 Long 36 Deep

  • Mfr # VH-36-2X

  • Zoro # G508583781


product price: $1,126.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Length
36 in
Height
18 in
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VH-36-2X
Zoro #
G508583781
UPC #
94902734491
Country of Origin
China

Dimensions

Length
36 in
Height
18 in
Width
36 in

Description

Elkay is proud to offer a line of durable and dependable vapor hoods built to withstand the conditions of your commercial kitchen. Whether it is steam from your dishwasher, or smoke off the grill, these 18 gauge stainless steel hoods will help your fan clear the air quick. All vapor hoods are NSF certified.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.