Shop ELKAY
See all product information
Create Account
Vrc8Tlr W/Ezh2O-Filterless
- Mfr # VRCTLR8WSK
- Zoro # G4672742
product price:Â
$
4,887.99
/ea
Free Shipping & Returns
Key Features
Indoor / Outdoor
Indoor + Outdoor
Mounting Type
Wall Mount (On Wall)
Voltage
115V/60Hz
Refrigerated / Non-Refrigerated
8.0 GPH
Type
Electronic Bottle Filler Button with Mechanical Front Bubbler Button
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VRCTLR8WSK
- Zoro #
- G4672742
- UPC #
- 94902771922
- Country of Origin
- United States
- Indoor / Outdoor
- Indoor + Outdoor
- Mounting Type
- Wall Mount (On Wall)
- Voltage
- 115V/60Hz
- Refrigerated / Non-Refrigerated
- 8.0 GPH
- Type
- Electronic Bottle Filler Button with Mechanical Front Bubbler Button
- Material
- Stainless Steel
- Full Load Amps
- 1 A
Dimensions
- Height
- 38.8125 in
- Width
- 18.6250 in
Description
Elkay Vrc8Tlr W/Ezh2O-Filterless
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.