This item is Discontinued.

Elkay Wall Hung Lavatory Sink, SS, 22x19x5, 1/2", Number of Holes: 0 ELVWO22190

This item is Discontinued.

Elkay

Wall Hung Lavatory Sink, SS, 22x19x5, 1/2", Number of Holes: 0 (Discontinued)

Mfr # ELVWO22190
Zoro # G9008787
UPC # 094902018027
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ELVWO22190
Zoro #
G9008787
UPC #
094902018027
Country of Origin
United States

Dimensions

Overall Length
22"
Overall Width
19"
Overall Height
10"
Bowl Size
16" x 11.5"
Bowl Depth
5.5"

Details

Item
Wall Hung Lavatory Sink,SS,22x19x5,1/2"
Body Material
Stainless steel
No. of Bowls
1
Number of Holes
0
Finish
Buffed Satin
Drain Opening
1.5
Includes
LKF297 overflow Assembly

Description

Wall Hung Lavatory Sink,SS,22x19x5,1/2 In.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.