Wall Hung Srvc Sink Kit, SS, 49, 1/2x24x10, Wall Mount, 1 Hole, Buffed Satin (Discontinued)
- Mfr # ESS4924RSACC
- Zoro # G9008918
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ESS4924RSACC
Zoro #
G9008918
UPC #
094902278988
Country of Origin
United States
Dimensions
Overall Length
49.5"
Overall Width
24"
Overall Height
10"
Bowl Depth
10"
Details
Mounting Type
Wall
Body Material
Stainless steel
Finish
Buffed Satin
Number of Holes
1
Item
Wall Hung Srvc Sink Kit,SS,49,1/2x24x10
Drain Opening
3.5
With Faucet / Without Faucet
With Faucet
Includes
ESS4924 sink, one LKB722C sensor faucet with AC plug-in / 4 AA batteries, one LK18B grid drain
Description
Wall Hung Srvc Sink Kit,SS,49,1/2x24x10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.