Wall Mnt 4In, Gn 4In Spt, Lvr Hndl, 2In, 2In Hw Chrome
- Mfr # LK945GN04L2T
- Zoro # G5495260
product price:Â
$
407.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
2
Finish
Chrome
Number of Handles
2
Flow Rate
1.500 GPM
Handle Type
2" Lever Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LK945GN04L2T
- Zoro #
- G5495260
- UPC #
- 94902394725
- Country of Origin
- China
- Number of Holes
- 2
- Finish
- Chrome
- Number of Handles
- 2
- Flow Rate
- 1.500 GPM
- Handle Type
- 2" Lever Handle
- Mounting Type
- Wall
- Item
- Kitchen Faucet
- Features
- Low Flow,Solid Brass Construction,Spout Swing Restriction Pin
- Valve Type
- Quarter Turn Ceramic Disc
- Body Material
- Brass
- Material
- Chrome-plated Brass
Dimensions
- Width
- 3.6250 in
- Length (In.)
- 8.75 in
- Height
- 8.6875 in
- Spout Height
- 8.6875 in
Description
Elkay Wall Mnt 4In, Gn 4In Spt, Lvr Hndl, 2In, 2In Hw Chrome
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.