This item is Discontinued.

Elkay Wall Mnt 8In, At 8In Spt, Lvr Hndl, 2In, 1/2In Hw Chrome LK940AT08L2H

This item is Discontinued.

Elkay

Wall Mnt 8In, At 8In Spt, Lvr Hndl, 2In, 1/2In Hw Chrome (Discontinued)

Mfr # LK940AT08L2H
Zoro # G5497814
UPC # 94902392875
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LK940AT08L2H
Zoro #
G5497814
UPC #
94902392875
Country of Origin
China

Dimensions

Width
10.5625
Length (In.)
12.375
Height
8.875
Spout Height
6.8125

Details

Finish
Chrome
Handle Type
2" Lever Handle
Item
Kitchen Faucet
Material
Chrome-plated Brass
Valve Type
Quarter Turn Ceramic Disc

Description

Elkay Wall Mnt 8In, At 8In Spt, Lvr Hndl, 2In, 1/2In Hw Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.