Zoro Homepage
This item is Discontinued.
Elkay Wall Mnt 8In, Gn 4In Spt, 1Pc Bld Hndl,  LK940GN04T4H

Wall Mnt 8In, Gn 4In Spt, 1Pc Bld Hndl, (Discontinued)

  • Mfr # LK940GN04T4H
  • Zoro # G6400319
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LK940GN04T4H
Zoro #
G6400319
UPC #
094902393476
Country of Origin
China

Details

Item
Wall Mnt 8In,Gn 4In Spt,1Pc Bld Hndl,

Description

Item Wall Mnt 8In,Gn 4In Spt,1Pc Bld Hndl,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.