Shop ELKAY
See all product information
Create Account
Wall Mnt 8In, Gn 5In Spt, 1Pc Wrist Bld Hndl, 6In, Shut Off
Mfr # LK940LGN05T6S
Zoro # G5495294
product price:Â $379.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
2
Finish
Chrome
Number of Handles
2
Flow Rate
1.500 GPM
Handle Type
6" Wristblade Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LK940LGN05T6S
- Zoro #
- G5495294
- UPC #
- 94902049601
- Country of Origin
- United States
Dimensions
- Height
- 11 in
- Length (In.)
- 8 in
- Width
- 5.1250 in
- Spout Height
- 11 in
Details
- Number of Holes
- 2
- Finish
- Chrome
- Number of Handles
- 2
- Flow Rate
- 1.500 GPM
- Handle Type
- 6" Wristblade Handle
- Mounting Type
- Wall
- Item
- Kitchen Faucet
- Material
- Chrome-plated Brass
- Features
- 1/2" Adjustable Inlets with Integral Stops,Low Flow,Solid Brass Construction,Spout Swing Restriction Pin
- Valve Type
- Quarter Turn Ceramic Disc
- Body Material
- Brass
Description
Elkay Wall Mnt 8In, Gn 5In Spt, 1Pc Wrist Bld Hndl, 6In, Shut Off
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.