Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount, 0 Hole, Not Applicable, Silver, Hand Wash Sink

  • Mfr # CHSP17160

  • Zoro # G6138161


product price: $787.99
/ea
Free Shipping & Returns

Key Features

Overall Height
13 in
Overall Width
15 1/2 in
Overall Length
16 3/4 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHSP17160
Zoro #
G6138161
UPC #
094902268774
Country of Origin
United States

Dimensions

Overall Height
13 in
Overall Width
15 1/2 in
Overall Length
16 3/4 in
Bowl Depth
6 in
Manufacturers Warranty Length
5 yr
Bowl Size
12 in x 9 1/4 in
Faucet Hole Dia.
1 1/4 in
Back Splash Height
7 in
Bowl Width
9 1/4 in
Bowl Length
12 in
Drain Opening Diameter
2 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
1
Item
Hand Wash Sink
Standards
ASME A112.19.3, CSA B45.4, NSF 2
Number of Holes
0
Drain Opening
2 in
With Faucet / Without Faucet
Without Faucet
Gauge
20 ga
Body Material
Stainless Steel
ADA Compliant
Not ADA Compliant
Back Splash
Yes
Side Splash
no
Includes
Pedestal
Mounting Type
Wall
Finish
Buffed Satin
Includes Back Splash
Back Splash Included
Includes Side Splash
Side Splash Not Included
Includes Installation Hardware
No
Includes Drain Pipe
Drain Pipe Not Included
Series
Elkay Commercial
Mounting Location - Faucet
Splash
Includes Basket Strainer
Basket Strainer Not Included
Number of Faucet Holes
1
Sink Material
Stainless Steel
Sink Type
General Purpose
ADA Compliance
No
Indoor/Outdoor Usage
Indoor
Includes Faucet
Faucet Not Included
Mounting Type - Sinks
Wall
Number of Bowls
1
CEC Compliant
Non CEC Compliant
Faucet Mounting Location
Splash
Includes Hardware
Hardware Not Included
Number of Drainboards
0
Number of Faucet Mounting Holes
1
Drainboard Location
No Drainboard

Description

Elkay has been a trusted name in stainless steel since 1920. We are proud to be America's No. 1 selling kitchen sink company. In addition, we offer prep, bar, bath and laundry sinks. Elkay commercial sinks can be found in public spaces such as classrooms, office buildings, health care facilities, parks and recreation areas and more. Available in ADA depths.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.