Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount, 1 Hole, Not Applicable, Silver, Hand Wash Sink

  • Mfr # CHSP17161

  • Zoro # G6138155


product price: $926.99
/ea
Free Shipping & Returns

Key Features

Overall Height
13 in
Overall Width
15 1/2 in
Overall Length
16 3/4 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHSP17161
Zoro #
G6138155
UPC #
094902268767
Country of Origin
United States

Dimensions

Overall Height
13 in
Overall Width
15 1/2 in
Overall Length
16 3/4 in
Bowl Size
12 in x 9 1/4 in
Manufacturers Warranty Length
5 yr
Faucet Hole Dia.
1 1/4 in
Bowl Depth
6 in
Back Splash Height
7 in
Bowl Width
9 1/4 in
Bowl Length
12 in
Drain Opening Diameter
2 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
1
Item
Hand Wash Sink
Body Material
Stainless Steel
Back Splash
Yes
Number of Holes
1
Mounting Type
Wall
Side Splash
no
Standards
ASME A112.19.3, CSA B45.4, NSF 2
Drain Opening
2 in
ADA Compliant
Not ADA Compliant
With Faucet / Without Faucet
Without Faucet
Includes
Pedestal
Gauge
20 ga
Finish
Buffed Satin
Includes Installation Hardware
No
Includes Faucet
Faucet Not Included
Mounting Location - Faucet
Splash
Series
Elkay Commercial
Sink Type
General Purpose
Includes Basket Strainer
Basket Strainer Not Included
Mounting Type - Sinks
Wall
Indoor/Outdoor Usage
Indoor
Includes Back Splash
Back Splash Included
Sink Material
Stainless Steel
Includes Drain Pipe
Drain Pipe Not Included
Includes Side Splash
Side Splash Not Included
Number of Faucet Holes
1
ADA Compliance
No
Number of Bowls
1
Drainboard Location
No Drainboard
Number of Drainboards
0
CEC Compliant
Non CEC Compliant
Includes Hardware
Hardware Not Included
Number of Faucet Mounting Holes
1
Faucet Mounting Location
Splash

Description

Elkay has been a trusted name in stainless steel since 1920. We are proud to be America's No. 1 selling kitchen sink company. In addition, we offer prep, bar, bath and laundry sinks. Elkay commercial sinks can be found in public spaces such as classrooms, office buildings, health care facilities, parks and recreation areas and more. Available in ADA depths.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.