Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount, 1 Level Drinking Fountain

  • Mfr # EDF15R

  • Zoro # G1108646


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
On-Wall
Indoor / Outdoor
Indoor/Outdoor
ADA Compliant
No
Number of Levels
1
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDF15R
Zoro #
G1108646
UPC #
094902400747
Country of Origin
United States

Dimensions

Overall Height
4 7/8 in
Overall Width
10 in
Basin Width
10 in
Manufacturer Warranty Length
1 yr Water System
Basin Depth
6 in
Drain Outside Diameter
1 1/2 in
Overall Depth
11 in

Details

Mounting Type
On-Wall
Indoor / Outdoor
Indoor/Outdoor
ADA Compliant
No
Number of Levels
1
Material
Stainless Steel
Operation
Top Push Button
Item
Bracket Drinking Fountain
Standards
ASME A112.19.3/CSA B45.4, NSF/ANSI 372, NSF/ANSI 61
Vandal Resistant
No
Features
Removable Chrome-Plated Strainer, Mechanical Bubbler Continues to Provide Water When Electrical Service is Interrupted
Number of Bubblers
1
Bubbler Finish
Chrome Plated
Housing Finish
Plain
Includes Water Filter
No
Product Weight
5 lb
Station Type
Single Fountain
Bi-Level Field Adjustable
No
Antimicrobial
No
Environment
Indoor, Outdoor
Power Source
No Electrical Required
Minimum Constant Stream Pressure
20 psi
Fountain Actuation
Top Push Button
Basin Material
Stainless Steel
Maximum Constant Stream Pressure
90 psi
Inlet Connection Type
NPT
Refrigeration
Non-Refrigerated
Includes Pet Bowl
No
Minimum Supply Line Pressure
20 psi

Description

Stainless steel wall-mount fountain with lever activation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.