Shop ELKAY

Wall Mount, 2 Hole, Silver, Hand Wash Sink

  • Mfr # CHSB17162
  • Zoro # G6138170

product price: 
$
505.99
/ea
Free Shipping & Returns

Key Features

Overall Height
13 in
Overall Width
15 1/2 in
Overall Length
16 3/4 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CHSB17162
Zoro #
G6138170
UPC #
094902451749
Country of Origin
China
Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
1
Item
Hand Wash Sink
ADA Compliant
Not ADA Compliant
Body Material
Stainless Steel
Drain Opening
2 in
Mounting Type
Wall
Standards
ASME A112.19.3, CSA B45.4, NSF 2
Number of Holes
2
Gauge
20 ga
With Faucet / Without Faucet
Without Faucet
Side Splash
no
Back Splash
Yes
Includes
Hanger Support Bracket
Finish
Buffed Satin
Number of Faucet Holes
2
Includes Back Splash
Back Splash Included
Mounting Type - Sinks
Wall
Includes Side Splash
Side Splash Not Included
Series
Elkay Commercial
Indoor/Outdoor Usage
Indoor
Includes Installation Hardware
No
Mounting Location - Faucet
Splash
Sink Type
General Purpose
Includes Basket Strainer
Basket Strainer Not Included
Includes Faucet
Faucet Not Included
ADA Compliance
No
Sink Material
Stainless Steel
Includes Drain Pipe
Drain Pipe Not Included
Faucet Mounting Location
Splash
Drainboard Location
No Drainboard
Number of Bowls
1
Includes Hardware
Hardware Not Included
Number of Faucet Mounting Holes
2
Number of Drainboards
0
CEC Compliant
Non CEC Compliant
Wire Color
Silver

Dimensions

Overall Height
13 in
Overall Width
15 1/2 in
Overall Length
16 3/4 in
Bowl Size
12 in x 9 1/4 in
Faucet Hole Dia.
1 1/4 in
Bowl Depth
6 in
Manufacturers Warranty Length
5 yr
Back Splash Height
7 in
Bowl Width
9 1/4 in
Bowl Length
12 in
Drain Opening Diameter
2 in
Wire Rope Length
16 3/4 in
Length
16 3/4 in

Description

Elkay has been a trusted name in stainless steel since 1920. We are proud to be America's No. 1 selling kitchen sink company. In addition, we offer prep, bar, bath and laundry sinks. Elkay commercial sinks can be found in public spaces such as classrooms, office buildings, health care facilities, parks and recreation areas and more. Available in ADA depths.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.