Wall Mount 8-1/4" Spout
Mfr # LK395A
Zoro # G5465741
product price: $182.99
/ea
Free Shipping & Returns
Key Features
ADA Compliant
No
Mounting Type
Wall Mount
Body Material
Chrome-Plated Brass
Height
8.1875"
Residential / Commercial
Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LK395A
Zoro #
G5465741
UPC #
094902323046
Country of Origin
China
Dimensions
Height
8.1875"
Details
ADA Compliant
No
Mounting Type
Wall Mount
Item
Soap/Lotion Dispenser,Pol Chrome
Body Material
Chrome-Plated Brass
Residential / Commercial
Commercial
Description
Whether you're looking for a faucet for your home or for commercial use, there's an Elkay faucet to meet your needs. From the kitchen and bath, to the laundry, we have stylish designs to complement every decor. Our commercial faucets are ideal for offices, classrooms, health care facilities, foodservice applications and more.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.