Shop ELKAY
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Wall Mount Bottle Filler, Ada, Evg
Mfr # LK4405BFEVG
Zoro # G4673625
product price:Â $3,770.99
/eaKey Features
Indoor / Outdoor
Outdoor
Mounting Type
Wall Mount (On Wall)
Height
32 in
Type
Mechanical Bottle Filler Button
Width
19.1250 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LK4405BFEVG
- Zoro #
- G4673625
- UPC #
- 94902061757
- Country of Origin
- United States
Dimensions
- Height
- 32 in
- Width
- 19.1250 in
Details
- Indoor / Outdoor
- Outdoor
- Mounting Type
- Wall Mount (On Wall)
- Type
- Mechanical Bottle Filler Button
- Refrigerated / Non-Refrigerated
- Non-refrigerated
Description
Elkay Wall Mount Bottle Filler, Ada ,Evg
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.