Zoro Homepage
This item is Discontinued.
Elkay Wall Mount Drinking Fountain, 1 Level, 12.125" D, 6.5" H, 13" W 7633007783

Wall Mount Drinking Fountain, 1 Level, 12.125" D, 6.5" H, 13" W (Discontinued)

  • Mfr # 7633007783
  • Zoro # G8821948
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7633007783
Zoro #
G8821948
UPC #
094902295404
Country of Origin
United States

Dimensions

Width
13"
Depth
12.125"
Height
6.5"

Details

Mounting Type
Wall Mount
Indoor / Outdoor
Indoor/Outdoor
ADA Compliant
No
Number of Levels
1
Color
Stainless Steel
Operation
Mechanical Front Bubbler Button
Item
Drinking Fountain
Includes
Fountain, Freeze Resistant Valve Assembly

Description

Contour Sngl,Frz Res,SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.