Zoro Homepage

Wall Mount Sink, 1 Level, 12.125" D, 6.5" H, 13" W

  • Mfr # EDFP210C

  • Zoro # G5473581


product price: $1,026.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
Indoor / Outdoor
Indoor/Outdoor
ADA Compliant
No
Number of Levels
1
Color
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDFP210C
Zoro #
G5473581
UPC #
094902173115
Country of Origin
United States

Dimensions

Depth
12.125"
Height
6.5"
Width
13"

Details

Mounting Type
Wall Mount
Indoor / Outdoor
Indoor/Outdoor
ADA Compliant
No
Number of Levels
1
Color
Stainless Steel
Operation
Mechanical Push Button Bubbler
Item
Sink
Includes
Fountain

Description

Soft Sides architectural drinking fountains feature softly rounded corners and a Contoured basin designed to provide a splash-resistant surface.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.