Zoro Homepage

Wall Mount Sink, 2 Level, 38.5" D, 21.9375" H, 19" W

  • Mfr # EDFPBM117C

  • Zoro # G5473520


product price: $3,232.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
Indoor / Outdoor
Indoor/Outdoor
ADA Compliant
Yes
Number of Levels
2
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDFPBM117C
Zoro #
G5473520
UPC #
094902328362
Country of Origin
United States

Dimensions

Depth
38.5"
Height
21.9375"
Width
19"

Details

Mounting Type
Wall Mount
Indoor / Outdoor
Indoor/Outdoor
ADA Compliant
Yes
Number of Levels
2
Material
Stainless Steel
Operation
Mechanical Front Bubbler Button
Item
Sink
Includes
Fountain with Back Plate, and Surface Mounting

Description

SwirlFlo architectural drinking fountains feature sleek styling with a Contoured oval basin designed to provide a splash-resistant surface.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.