This item is Discontinued.

Elkay Wall Mount Drinking Fountain, 1 Level, 14" D, 14.375" H, 19" W 74047052000

Wall Mount Drinking Fountain, 1 Level, 14" D, 14.375" H, 19" W (Discontinued)

  • Mfr # 74047052000
  • Zoro # G8821239
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
74047052000
Zoro #
G8821239
UPC #
094902266060
Country of Origin
United States

Dimensions

Depth
14"
Height
14.375"
Width
19"

Details

Mounting Type
Wall Mount
Indoor / Outdoor
Outdoor
ADA Compliant
Yes
Number of Levels
1
Color
Powder Coat
Operation
Mechanical Front Bubbler Button
Item
Drinking Fountain
Includes
Outdoor Fountain

Description

Outdoor Endura Wall Mnt,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.